missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kleenex™ Extra Gel Hand Sanitiser
Kleenex™ hand sanitiser is fortified with emollients and kills up to 99.99% of a wide range of microorganisms. With a dye and fragrance free formulation, this alcohol gel is dermatologically tested. The hand sanitiser refills are designed for quick and easy installation with a simple push and click
£139.00 - £148.00
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15688740
|
Kimberly-Clark™
6383 |
1.2 L |
£148.00
Pack of 4 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16634472
|
Kimberly-Clark™
6382 |
1 L |
£139.00
Pack of 6 |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Designed to deliver an unrivalled experience whilst supporting high hand hygiene standards in the workplace.
- This alcohol hand sanitiser kills up to 99.99% of a wide range of microorganisms.
- The hand gel is suitable for use in hygiene-critical areas such as healthcare and food processing environments and meets the requirements of the Biocidal Products Regulation (BPR, Regulation (EU) 528/2012).
- This Kleenex™ hand sanitiser conforms to EN12791, EN13624, EN13727, EN14476, EN14348, EN1500.
- The dye and fragrance free formulation of this gel hand sanitiser is dermatologically tested and is fortified with emollients to support frequent use.
- The hand sanitiser refills are compatible with a range of Aquarius™ hand cleanser dispensers (product codes 6948, 6955, 7124 and 7173).
- The hand sanitiser gel cassettes are designed for quick and easy installation with a simple push and click.
- When the alcohol gel cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed.
Specifications
Clear | |
Cassette |