missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Professional Kleenex™ Facial Tissues
Provide trusted Kleenex™ softness and performance in offices and hotel washrooms that have a high-quality image. Kimberly-Clark™ Kleenex™ Facial Tissues project an ambiance of comfort and care, while promoting user hygiene and personal standards.
£65.00 - £90.00
Specifications
Product Type | Facial Tissues |
---|---|
Material | Virgin Fiber |
Certifications/Compliance | FSC certified |
Color | White |
For Use With (Application) | Ideal for use in busy high hygiene washrooms |
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
11725383
|
Kimberly-Clark™ Professional
8835 |
21.5 x 18.6 cm | 100 Sheets x 21 Dispenser Boxes |
£90.00
21 sets |
In Stock
Log in to see stock. |
||||
12615636
|
Kimberly-Clark™ Professional
8834 |
21 x 20 cm | 90 Sheets x 12 Dispenser Cubes |
£65.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
Description
- Hygienic and economic dispensing
- 2-ply facial tissues
- 100% virgin fiber
- White
- FSC certified
- Can be used with Kimberly Clark Professional™ Wall mounted Facial Tissue Dispenser.
Specifications
Facial Tissues | |
FSC certified | |
Ideal for use in busy high hygiene washrooms |
Virgin Fiber | |
White | |
2-ply |