missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kleenex™ Toilet Tissue
Designed to be soft and luxurious to provide elevated care and home-like comfort. The larger sized jumbo roll format of this Kleenex™ Toilet Tissue helps create an enhanced experience for your busier washrooms.
Brand: Kimberly-Clark™ 8570
40.61 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- For home-like comfort from one of the world's most loved brands, choose Kleenex™ Toilet Tissue.
- A high quality jumbo roll toilet tissue that creates an enhanced experience for higher traffic washrooms.
- Kleenex™ 2 ply Toilet Tissue is soft and luxurious providing elevated care.
- Compatible with a variety of dispenser options: Aquarius™ Single Mini Jumbo Toilet Tissue Dispenser in white (product code 6958), a high capacity white Aquarius™ Dispenser (product code 6947), non stop Aquarius™ Dispensers in white and black (product codes 6991 and 7184) and a high image single roll stainless steel dispenser (product code 8974).
- For environmental assurance, Kleenex™ Jumbo Roll Toilet Tissue is made from 100% recycled fibres, is
- FSC certified, carries the European Ecolabel and has reliable flushability.
- Each case contains 6 rolls of 500, 2 ply sheets (each roll = 190 m) sized 38 cm x 9 cm. This product has a 78 mm core.
Specifications
Toilet Paper | |
190 m | |
9 cm | |
White | |
High Traffic Washrooms | |
Jumbo |
623.4 ft. | |
3.5 in. | |
Paper | |
Roll | |
2-ply | |
Recycled F2 |