missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A50 Breathable Splash and Particle Protection Hooded Coveralls, White
Short-life, breathable hooded coveralls with storm flap for respirator. KleenGuard A50 Breathable Splash and Particle Protection Hooded Coveralls are specially designed for comfort, safety and strength.
£242.00 - £325.00
Specifications
Product Type | A50 Breathable Particle and Splash Protection Coveralls |
---|---|
Gender | Unisex |
Material | Anti-static SMS |
Color | White |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11730684
|
Kimberly-Clark Professional™
96830 |
Large | N/A | ||||||
11720684
|
Kimberly-Clark Professional™
96820 |
Medium | N/A | ||||||
11710684
|
Kimberly-Clark Professional™
96810 |
Small | N/A | ||||||
11740684
|
Kimberly-Clark Professional™
96840 |
X-Large | N/A | ||||||
11750684
|
Kimberly-Clark Professional™
96850 |
2X-Large | N/A | ||||||
11760684
|
Kimberly-Clark Professional™
96860 |
3X-Large | N/A | ||||||
Description
- White, limited life hooded coverall
- Supplied in packs of 25
- Provides PPE Category III protection
- Storm flap and hood designed for easier taping to a respirator
- Provides anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Durable SMS fabric with additional treatment for increased protection
- Available in sizes Small through 3X-Large
Specifications
A50 Breathable Particle and Splash Protection Coveralls | |
Anti-static SMS | |
Reusable | |
Elastic | |
Hooded | |
2-way Zipper | |
Non-sterile | |
Perforation, Flame, Abrasion, Tears, Particle, Liquid | |
60 cm |
Unisex | |
White | |
Elastic | |
Elastic | |
Attached | |
Stitched | |
A50 PPE Category III | |
23.4 in. |