missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ G40 Latex Coated Cotton Gloves
Click to view available options
Size:
Small
Unit Size:
12 pairs
Description
- Gloves provide durability in the industrial workplace
- Poly-cotton latex coating process yields lower latex proteins
- Crinkle latex texture enhances grip capabilities
- Breathable cotton back increases comfort
- Ideal for masonry, construction, and general maintenance
- Dedicated right and left gloves for a snug, secure fit
Specifications
Specifications
| Coating Material | Crinkled Latex |
| Color | Gray |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| Style | Full-hand Mitt |
| For Use With (Application) | Masonry, General Maintenance, and Construction |
| Glove Cuff Color | Black |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction