missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ Nemesis™ Safety Glasses
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
63.70 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Use promo code "22916" to get your promotional price.
Click to view available options
Frame Color:
Black
Lens Tint:
IR/UV 3.0, Shade 3
Lens Coating:
Impact-resistant, UV-treated
Description
- Sporty, flexible, lightweight design
- Optional Anti-Fog coating prevents fogging; ideal for humid environments and temperature variances
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- Patented FLEX-DRY™ nosepiece is designed to be flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose
- Recyclable via The RightCycle Program by Kimberly-Clark Professional
- Lens options include:
- Smoke tint lenses with outer blue mirror finish coating is ideal for outdoor use where sunlight can cause eyestrain and fatigue
- Copper blue shield lenses have a light brown tint and are designed to filter out blue light for enhanced sharpness and depth perception; ideal for low-light conditions
- Bronze lenses provide visual definition with increased contrast and enhanced contours in most light conditions
- Amber/yellow lenses block out blue light, making the environment appear brighter; ideal for low-light conditions and indoor use
- IRUV Shade 3 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like light cutting and brazing
- IRUV Shade 5 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like medium cutting brazing
- Brown polarized lenses are effective for filtering scattered blue light to improve depth perception and contrast; ideal for outdoor use
Specifications
Certifications/Compliance | EN166:2001 1F for safety, EN166:2001 level F for impact resistance and EN166:2001 class 1 for optical clarity. |
Lens Coating | Impact-resistant, UV-treated |
Lens Tint | IR/UV 3.0, Shade 3 |
Product Type | Safety Eyewear |
For Use With (Application) | Protecting eyes from sparks, spatter and small debris while working in welding or related areas, driving compliance through appealing styling |
Frame Color | Black |
No. per Case | 12 pairs/Cs. |
No. per Pack | 12/Pk. |
Temple Style | Soft touch |
Weight (Metric) | 0.324 kg |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'