missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab™ Klercide 70/30 IPA Sterile 6x1L Spray
Ensures a spore free alcohol by irradiating at no less than 25 kGy. Ecolab™ Klercide 70/30 IPA Steril 6x1L Spray preserves sterility of the contents with the patented SteriShield Delivery System and an adjustable trigger spray.
Marke: Ecolab™ 3078480
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
Formerly Premier Klercide 70/30 Sterile IPA.Sterile spore free 70/30 v/v alcohol, either IPA or Denatured Ethanol blended with deionised water.- 0.2 micron filtered alcohol blend, filled and double bagged in a Grade C (ISO class 7) cleanroom, before irradiation using a validated process at no less than 25 kGy to ensure a spore free alcohol.
- 70% isopropyl alcohol blended with deionized water.
- Supplied sterile by gamma irradiation and double bagged.
- Suggested Usage
- Grade A: Very Suitable
- Grade B: Very Suitable
- Grade C/D: Suitable
- Unclassified: Suitable
- Efficacy
- Bactericida: EN 1276
- Fungicidal: EN 1650
- Bactericidal and Fungicidal: EN 13697
Spezifikation
Disinfectant | |
Disinfecting controlled environmnt | |
1 L |
70% isopropyl alcohol blended with deionized water | |
6/Pk. |
Sicherheit und Handhabung
Produktidentifikator
Signalwort
Gefahrenkategorie
Gefahrenhinweis
Sicherheitshinweis
Ergänzende Informationen
- Klercide 70/30 IPA
Signalwort
- Danger
Gefahrenkategorie
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
Gefahrenhinweis
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
Sicherheitshinweis
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
Ergänzende Informationen
- MIXTURE LIST-Contains : Isopropyl Alcohol