missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab™ Klercide™ Neutral Detergent
Click to view available options
Volume (Metric):
1 L
5 L
Unit Size:
20 L
Pack of 6
Description
- The product is a sterile ready-to-use detergent for small and large surfaces.
Specifications
Specifications
| Product Type | Neutral Detergent |
| Sterility | Sterile |
| Format | Spray |
| Quantity | 6/Cs. |
| Volume (Metric) | 1 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction