missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab™ Klerwipe™ 70/30 IPA Wipes
For use in sterile environment. Ecolab™ Klerwipe™ 70/30 IPA Wipes are composed of low particulate or non-woven material.
£391.00 - £897.84
Specifications
Product Type | Impregnated Alcohol Wipes |
---|---|
For Use With (Application) | Sterile environment |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15316118
|
Ecolab™
3079330 |
200 x 200 mm (7.8 x 7.8 in.) |
£391.00
Pack of 20 |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15336118
|
Ecolab™
3079380 |
300 x 300 mm (11.8 x 11.8 in.) |
£897.84
Pack of 20 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Impregnated with choice of 70% alcohols, either IPA or Denatured Ethanol, blended with deionised water or Water for Injection and choice of biocides
- Klertear feature makes packs easy to open even when wearing gloves
- Made from a 22, 44 or 68gsm, binder free, hydroentangled polyester/cellulose blend
- Impregnated with 70% IPA or Denatured Ethanol
- Double bagged in resealable pouch or individual laminate sachets and sterilised by gamma irradiation
Specifications
Impregnated Alcohol Wipes | |
Sterile environment |