missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ KMF Alarm Output
Binder™ KMF Alarm Output is an accessory for use with a variety of Humidity Test Chambers.
Brand: BINDER™ 8012-1676
Additional Details : Weight : 0.20000kg
Description
- Alarm output
- Zero voltage
- Humidity (±5% RH)
- Accessible via 6-pin DIN socket
- Features audible signal that can be switched off
Specifications
Alarm output, zero-voltage - for temperature (±2°C) and humidity (±5 % RH), accessible via 6-pin DIN socket (max. 24 V - 2.5 A), with audible signal that can be switched off | |
BINDER Chambers KMF 115 | |
2.5 A |
2°C | |
Audible signal that can be switched off | |
24 V |