missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ KMO 3 Basic Magnetic Stirrer
A small but powerful magnetic stirrer without heating function.
Brand: IKA™ 0020004631
668.41 GBP valid until 2024-12-31
Use promo code "21909" to get your promotional price.
Additional Details : Weight : 5.00000kg
Description
- Unique design with glass surface
- Brilliant, clear white display
- Illuminated, flat stirring plate
- Key-lock button
- Reverse rotation
- Integrated USB interface (control via labworldsoft and use of Firmware Update Tool)
- Recessed thread for support rod
- Protection class IP42
Specifications
10 to 1500 rpm | |
Glass | |
LED | |
0.8 W | |
140 mm | |
50/60 Hz | |
Touch Key |
1 | |
5 L | |
100/240 V | |
227 x 153 x 62.5 mm | |
120 mm | |
UK-Style |