missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Knob Lid

Product Code. 10599151 Shop All Brand Products
Click to view available options
Diameter (Metric) Outer:
215 mm
270 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10599151

Brand: BRAND™ 65631

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Knob Lid designed for use with a variety of desiccators.

  • Knob on top of lid
  • Constructed of glass
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 215 mm
Product Type Lid
Material Borosilicate Glass (3.3)
For Use With (Equipment) Desiccator
Includes Knob
Diameter (Metric) Inner 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.