missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koflo 316 Stainless Steel In-Line Pipe Mixer
Mix fluids as you pump them through a pipe line with this 316 Stainless Steel In-Line Pipe Mixer.
£281.00 - £377.00
Specifications
Material | Stainless Steel (316) |
---|---|
Type | Pipe Mixer |
For Use With (Application) | Mixing |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11724119
|
Koflo
04669-16 |
26.7 mm |
£281.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
11714119
|
Koflo
04669-20 |
20.8 mm |
£377.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
- Offers 100% mixed output.
- Industrial grade materials ensure long service life.
- Durability under demanding conditions.
- Install these mixers directly into your process line to achieve a 100% mixed output—mixing elements are welded inside the pipe.
- All mixers have threaded ends.
- Choose PVC, 316 stainless steel, PVDF, or PFA.
- The clear PVC mixers are ideal for a visual check of your mixing processes.
- Models with removable elements are available on request.
Specifications
Stainless Steel (316) | |
Pipe Mixer | |
Mixing |