missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koflo Tube Mixer
Use Tube Mixer to mix fluids as you pump them through a pipe line.
£173.00 - £216.00
Specifications
Material | Stainless Steel (316) |
---|---|
Type | Tube Mixer |
For Use With (Application) | Mixing high-viscosity fluids |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11774119
|
Koflo
04669-56 |
178 mm |
£181.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
11764119
|
Koflo
04669-54 |
190 mm |
£173.00
Each |
In Stock
Log in to see stock. |
|||||
11794119
|
Koflo
0466960 |
292 mm |
£216.00
Each |
In Stock
Log in to see stock. |
|||||
11730029
|
Koflo
04669-68 |
302 mm |
£202.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
Description
- Able to mix light viscosity to high viscosity components.
- Accept standard tube fittings.
- These mixers consist of a series of fixed right- and left-hand elements.
- Tube and mixing elements are made of 316 stainless steel—ideal for mixing high-viscosity fluids such as epoxies.
- Mixers have plain ends and accept standard tube fittings.
Specifications
Stainless Steel (316) | |
Tube Mixer | |
Mixing high-viscosity fluids |