missing translation for 'onlineSavingsMsg'
Learn More

Koflo Clear PVC Schedule 40 Pipe In-Line Static Mixer

Product Code. 11784149 Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric):
12 mm
15 mm
20 mm
Description:
Mixer with 12 Elements
Mixer with 6 Elements
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11784149

Brand: Koflo 0466989

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mix fluids as you pump them through a pipe line with this Clear PVC Schedule 40 Pipe In-Line Static Mixer.

  • Achieve a 100% mixed output:
    • Install these mixers directly into your process line to achieve a 100% mixed output—mixing elements are welded inside the pipe.
  • Visual check of your mixing process:
    • The clear PVC mixers are ideal for a visual check of your mixing processes.
  • All mixers have threaded ends.
  • Choose PVC, 316 stainless steel, PVDF, or PFA.
  • Models with removable elements are available on request.

Specifications

Color Clear
Diameter (English) 0.6 in.
Diameter (Metric) 15 mm
Length (English) 7 in.
Length (Metric) 178 mm
Description Mixer with 6 Elements
Material PVC
Type Pipe Mixer
For Use With (Application) Mix fluids
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.