Learn More
Medicom™ KOLMI Type II Op R™ Medical Mask
KOLMI Type II Op R™ Medical Mask is an economical option with optimal comfort that protects the environment from droplets emitted by the wearer. Tested according to BFE (bacteria), PFE (particles) and VFE (viruses) tests.
Brand: Medicom™ M13101-30
Additional Details : Weight : 0.50000kg
Alert:
Product must be used on intact skin only. The reuse or extended use may lead to infection or cross-contamination.
Description
- Feature the Origami folding and Smile welding for improved comfort and an ideal fit on the wearer's face
- Hypoallergenic
Specifications
Medical/Procedural Face Mask | |
Earloops | |
One Size | |
Pouch | |
EU Regulation 2017/745 | |
Yes |
Blue | |
Polypropylene | |
Non-sterile | |
ISO 11737:2018 + A1:2021, ISO 10993-10, ISO 10993-5, ISO 13485, ISO 9001 | |
Single-use |