missing translation for 'onlineSavingsMsg'
Learn More

BICASA Kompatto Smart Series Mobile Workstation

Product Code. p-7229255 Shop All BICASA Products
Click to view available options
Dimensions (D x W x H):
750 x 900 x 910 mm
900 x 900 x 910 mm
750 x 1200 x 910 mm
750 x 1500 x 910 mm
750 x 1800 x 910 mm
900 x 1200 x 910 mm
900 x 1500 x 910 mm
900 x 1800 x 910 mm
Unit Size:
Each
This item is not returnable. View return policy

Electric panel not included

Product Code. 17467373

Brand: BICASA KS.0900.750.0910.HPL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Electric panel not included

Kompatto Smart Series Mobile Workstation with 20 mm thick height adjustable HPL worktop and double socket pass-through.

  • Kompatto Smart 910 mm height
  • Certified according to EN 13150:2001 and BRG 234/09.06
  • Max load capacity: 700 kg (uniformly distributed)
  • To hold large and heavy equipment that need full-side accessibility
  • Aluminum drawn profiled pedestals with vertical slots
  • Heavy steel sheet folded plinth
  • High-capacity casters, all with single standing, locking and levelling device
  • Height-adjustable worktop support (50 mm gap) with heavy steel cantilever brackets and aluminum horizontal crossbar
  • All parts finished with polyurethane powder coating Light Gray matt bonderized color
  • HPL countertop with double plastic pass-through 80 mm dia., pastel gray color with black core

Specifications

Color Light Gray
Adjustable (Height) 607 to 907 mm (Step 25)
Certifications/Compliance EN 13150 TUV Certificate
Dimensions (D x W x H) 750 x 900 x 910 mm
Wheel Type High-capacity Casters, with Single Standing, Locking and Levelling Device
With Casters Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.