missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kimble™ Kontes™ Components for Ultra-Ware™ Filtration Cap System
Click to view available options
Type:
Filtration Cap
Support Frit
Description
- Coarse-porosity glass support frit: 47mm (1.85 in.)
- Upper screw clamp: 47mm (1.85 in.)
- Drip tip: PTFE
- Hose barb: PFA, 6.35mm (0.25 in.)
- Filtration cap: GL 45
Specifications
For Use With (Equipment) | Ultra-ware™ filtration cap system |
No. per Case | 1 Case |
Type | Support Frit |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'