missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns

Product Code. 11782364
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
200 mm
300 mm
Column Capacity:
25 mL
49 mL
74 mL
98 mL
147 mL
Quantity:
5/Cs.
Each
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 11782364

Brand: DWK Life Sciences 4204002520

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.

  • Durable borosilicate glass
  • With flow adapters
  • Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
  • Threaded, easy to remove reservoir cap won't pop off under pressure
  • Reservoir accepts accessory funnels and glass reservoirs
  • Luer-Lock polypropylene inlet and outlet fittings
  • Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
  • Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)

TRUSTED_SUSTAINABILITY

Specifications

Endcapped Yes
For Use With (Application) Ion exchange, affinity, gel filtration and hydrophobic interaction media
Quantity 5/Cs.
Temperature (Metric) Range 0 to 50°C
Diameter (Metric) Inner 25 mm
Type Economy Chromatography Column
Max. Pressure 14.5 psi
Pore Size 20 μm
Column Capacity 98 mL
Length (Metric) 200 mm
Material Borosilicate Glass Type I Class A
Support Material HDPE
Connector Types Male luer lock
Cross Sectional Area 4.91cm3
Sterilization Method 2N NaOH or 100% Ethanol
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.