missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
200 mm
300 mm
Column Capacity:
25 mL
49 mL
74 mL
98 mL
147 mL
Quantity:
5/Cs.
Each
Unit Size:
Each
Pack of 5
Description
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.
- Durable borosilicate glass
- With flow adapters
- Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
- Threaded, easy to remove reservoir cap won't pop off under pressure
- Reservoir accepts accessory funnels and glass reservoirs
- Luer-Lock polypropylene inlet and outlet fittings
- Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
- Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)
Specifications
Specifications
| Endcapped | Yes |
| For Use With (Application) | Ion exchange, affinity, gel filtration and hydrophobic interaction media |
| Quantity | 5/Cs. |
| Temperature (Metric) Range | 0 to 50°C |
| Diameter (Metric) Inner | 25 mm |
| Type | Economy Chromatography Column |
| Max. Pressure | 14.5 psi |
| Pore Size | 20 μm |
| Column Capacity | 25 mL |
| Length (Metric) | 50 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction