missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Hollow White Rubber Sleeve Stoppers
Hollow stopper fits into the neck of the glassware apparatus. Series 774261 may be used at up to 125°C for up to 8 hours.
£43.25 - £80.43
Specifications
Color | White |
---|---|
Material | Rubber |
Product Type | Plug-type Sleeve Stopper |
For Use With (Equipment) | NMR tubes, pressure venting or adding reactants via syringe |
Product Code | Brand | Diameter (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||||||
12859518
|
DWK Life Sciences
774261-0014 |
1.4 cm | 14/20 | N/A | N/A | N/A | |||||
15857691
|
DWK Life Sciences
774261-0014 |
1.4 cm | 14/20 |
£43.25
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Hollow stopper fits into the neck of the glassware apparatus. Series 774261 may be used at up to 125°C for up to 8 hours.
- Plug-type stopper with sleeve extension fits into the neck of the apparatus for a secure seal
- Diaphragm can be punctured with a syringe needle
- Use for outgassing NMR sample tubes, as a pressure vent or for adding reactant via a syringe
Specifications
White | |
Rubber | |
Plug-type Sleeve Stopper | |
NMR tubes, pressure venting or adding reactants via syringe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ Hollow White Rubber Sleeve Stoppers