missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Monier–Williams Sulfites Distillation Apparatus

For the determination of free sulfite and a reproducible portion of the bound sulfites in food, such as the carbonyl addition products.

Brand:  DWK Life Sciences 513800-0000

Product Code. 15174643

  • £849.00 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Five clamps are supplied with the complete apparatus.
This item is not returnable. View return policy

Description

Description

  • Flask Capacity: 1000mL (33.81oz)
  • Funnel Capacity Cap: 250ml (8.45oz)
  • Joints: 24/40
  • Hose Connection: #2
  • Approx. Overall Height: 595mm (23.43in.)
  • Approx. Overall Width: 300mm (11.81in.)

To ensure a complete seal during the analysis, each joint should be clamped.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

300mm
595mm
Monier-Williams Sulfites Distillation Apparatus
23.42 in.
USP Type I and ASTM E438, Type I, Class A
11.81 in.
Five clamps
For the determination of free sulfite and a reproducible portion of the bound sulfites in food, such as the carbonyl addition products
Borosilicate Glass
33.81oz, 1000mL
1000mL
33.81 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.