missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Threaded and Jacketed Chromatography Column 1.0

Jacketed CHROMAFLEX™ columns are provided with an acrylic water jacket to provide thermal control of temperature-sensitive chromatographic separations.  The acrylic jacket also acts as a safety shield. 

Brand:  DWK Life Sciences 420870-3010

Code : NEW

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 15381257

  • £630.00 / Each
Estimated Shipment: 19-11-2024
to see stock.
Add to basket

Description

Description

  • Threaded Columns are supplied complete with glass barrel, water jacket, two end fittings with 20 μm porosity HDPE bed supports, two screw caps, 5 feet (1.5 m) of FEP tubing (1/16 in. OD with 1.0cm; 1/8 in. OD with 2.5 and 4.8cm), two jacket sealing rings, two 1/4 in.-28 flangeless tubing nuts and two flangeless ferrules
  • Volume 24mL
  • ID 1.0cm
  • Length 30cm
  • Pressure (bar) 6.9, Pressure (psi) 100
  • Temperature Range 0 to 50°C
  • Recommended sterilization is with ethylene oxide, 2N NaOH or 100% ethanol (autoclaving is not recommended)
  • Case of 1
  • Barrels are manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

25 mm
Temperature sensitive chromatographic separation
75 psi
147 mL
Borosilicate Glass Type I Class A
1/4-28 Flangeless fitting
Ethylene Oxide, 2N NaOH or 100% Ethanol
0 to 50°C
Jacketed Chromatography Column
20 μm
300 mm
HDPE
Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, Polypropylene jacket sealing rings, 2 flangeless tubing nuts and 2 flangeless ferrules
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers