Learn More
Fisherbrand™ Krystal™ Clear Bottom Microplate, 96-Well
Optimized for fluorescence and luminescence. Fisherbrand™ Krystal™ Clear Bottom Microplate, 96-Well uses ultra-sonic welding to connect a flat, optically clear base to a solid white or black top plate with no leakage, enabling excellent accuracy and reproducibility of photometric readings.
Brand: Fisherbrand™
Code : Z4
Additional Details : Weight : 0.01000kg
Description
A clear bottom microplate with opaque sides (available in black or white) assembled using a proprietary ultra-sonic welding technique in a clean room environment.
- Opaque walls to prevent well-towell crosstalk
- Clear plate bottom permits direct microscopic viewing
- Thickness of bottom 0.75mm
- For use with top or bottom reading instruments
- Standard ANSI/SLAS format
- Well volume of 350μL
- Constructed from ultra pure grade polystyrene
Specifications
ANSI, SLAS | |
8 x 12 | |
Instruments that read from the bottom, or the top and bottom of the plate | |
96 | |
Non-treated | |
Fluorescence and luminescence | |
Black | |
127.6 mm | |
6.3 mm |
Standard | |
Black | |
Polystyrene | |
Non-sterile | |
Round | |
100 | |
Clear Bottom | |
85.6 mm |