missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ KS 130 Basic
Small, quiet orbital shaker with a swivel motion for a maximum shaking weight of 2 kg.
Brand: IKA™ 0002980002
Includes: IKA, KS 130, shaker, orbital, basic, shake
Requires : IKA, KS 130, shaker, orbital, basic, shake
This item is not returnable. View return policy
Description
- Electronic adjustment of speed and timer
- LED display for speed and time adjustment
- Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
IKA, KS 130, shaker, orbital, basic, shake
Order Info
IKA, KS 130, shaker, orbital, basic, shake
Certifications
IKA, KS 130, shaker, orbital, basic, shake
Compliance
IKA, KS 130, shaker, orbital, basic, shake
Services
IKA, KS 130, shaker, orbital, basic, shake
Specifications
0 to 800 rpm | |
UK Plug | |
316 x 270 x 98 mm |
5°C to 50°C | |
50/60 Hz | |
2.0 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ KS 130 Basic > Plug Type: UK Plug
Spot an opportunity for improvement?Share a Content Correction