missing translation for 'onlineSavingsMsg'
Learn More

IKA™ KS 130 Control
GREENER_CHOICE

Small, quiet orbital shaker with a swivel motion for a maximum shaking weight of 2 kg.

£2755.00

Specifications

Speed Range 0 to 800 rpm
Temperature Range (Metric) 5°C to 50°C
Frequency 50/60 Hz
Dimensions (L x W x H) 316 x 270 x 98 mm
Weight (Metric) 9.8 kg
View More Specs

Products 1
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
16248111
GREENER_CHOICE
View Documents
IKA™
0002980102
UK Plug
£2755.00
Each
Estimated Shipment: 09-05-2025
to see stock.
Add to basket
 
Description

Description

  • Electronic adjustment of speed and timer
  • A digital display makes it possible to read the speed, timer function and operating modes
  • Electronic time switching clock: 0 to 9 hr 59 min or continuous operation (endless)
  • With integrated end point positioning (for automated robot-controlled sampling)
  • All functions can be controlled and documented with labworldsoft™
  • Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
Specifications

Specifications

0 to 800 rpm
50/60 Hz
9.8 kg
5°C to 50°C
316 x 270 x 98 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.