missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ KS 260 Control
Compact, flat shaker with the ideal swivel motion for a maximum shaking weight of 7.5 kg.
£3521.00
Specifications
Speed Range | 0 to 500 rpm |
---|---|
Temperature Range (Metric) | 5°C to 50°C |
Wattage | 45 W |
Product Type | Orbital Shaker |
Frequency | 50/60 Hz |
Description
- Electronic adjustment of speed and timer
- Digital display makes it possible to read the speed, timer function and operating modes
- Electronic time switching clock: 0 to 9 hr 59 min or continuous operation (endless)
- With integrated end point positioning (for automated robot-controlled sampling)
- All functions can be controlled and documented with labworldsoft™
- Special version with reverse rotating direction on request
- Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
Specifications
0 to 500 rpm | |
45 W | |
50/60 Hz | |
8.5 kg |
5°C to 50°C | |
Orbital Shaker | |
420 x 360 x 98 mm | |
5 to 50 min. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title