missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ KS 4000 i Incubator Shakers
Incubator shakers allowing unattended operation in a temperature controlled environment
£7495.00 - £7850.00
Specifications
Speed Range | 10 to 500 rpm |
---|---|
Product Type | Incubator Shaker |
Certifications/Compliance | IP 30 DIN EN 60529 |
Frequency | 50/60 Hz |
Width (Metric) | 580 mm |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
12944035
|
IKA™
0003510002 |
525 mm |
£7495.00
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
12954035
|
IKA™
0003510102 |
750 mm |
£7850.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Description
Incubator shaker allowing unattended operation in a temperature controlled environment.- Large LED display for speed and time settings
- Controls with antimicrobial coating to prevent spread of bacteria
- Integrated PID temperature control (use of two Pt1000 temperature sensors)
- Junction box in the workspace for connection of an additional temperature sensor e.g., Pt1000.60
- Electronic temperature and speed control
- Electronic timer switch: 0min to 999hr (set by the minute or by the hour)
- Optional built-in cooler for connection to an external cooling unit e.g., KV 600
- Unit switches off automatically if disturbed
- Unit stops automatically when hood is lifted
- Collecting tray with drain hose on rear of unit
- Simple operation
- All functions can be controlled and documented using the labworldsoft™ software
- Attachments not included – please order accessories as required
Specifications
10 to 500 rpm | |
IP 30 DIN EN 60529 | |
580 mm | |
0 min. to 999 hr. |
Incubator Shaker | |
50/60 Hz | |
LED |