missing translation for 'onlineSavingsMsg'
Learn More

IKA™ KS 501 Digital Orbital Shaker
GREENER_CHOICE

Low-profile laboratory orbital shaker with large mounting surface.

Brand:  IKA™ 0025004451

5643.00 GBP valid until 2025-01-31
Use promo code "24232" to get your promotional price.


 View more versions of this product

Product Code. 15871807

  • £5940.00 / Each
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Orbital diameter 30 mm
  • Ideal for vessels with a volume of more than 250 mL, e.g., round flasks, Erlenmeyer flasks, culture flasks and bottles
  • Ideal for biological and microbiological growth tests and for production of stock solutions
  • Continuous operation (endless) even under extreme loads
  • Timer function
  • Attachments are not included, please order separately
  • Integrated USB and RS 232 interface
Specifications

Specifications

15 kg
230/115/100 V
74 W
50/60 Hz
26 kg
7-segment LED
0 to 300 rpm
100/115/230 V
UK Plug
505 x 120 x 585 mm
KS 501 Digital
Integrated USB and RS 232 interface, UK Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ KS 501 Digital Orbital Shaker > UK Plug

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.