Learn More
Heidolph™ Kugelmeiers 3D Cell Culture Plate SP5D (Sphericalplate 5D)
The spherical plate 5D (SP5D) is a 3D cell culture plate for the formation of uniform, standardized spheroids with high quality and yield. It allows the effortless scaling and translation into the diagnostic or clinical application.
£116.00 - £175.00
Specifications
Barcode | No Barcode |
---|---|
Format | Standard |
Lid | With Lid |
Autoclavable | Not Autoclavable |
Color | Transparent |
Product Code | Brand | Array | No. of Wells | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | No. of Wells | Price | Quantity & Availability | ||||
17818808
|
Heidolph™
549-16010-00 |
2 x 3 | 6 |
£175.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17808808
|
Heidolph™
549-16000-00 |
4 x 6 | 24 |
£116.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The patented geometry with special coating allows the integration of every single cell into a 3D-agglomerate in a controlled way. This is how uniformly sized spheroids grow without the formation of necrotic cores. The reproducibility of follow-up tests increases, since the experiments always start under identical initial conditions due to the low size variance of the cultivated spheroids.
- According to the size and scale of the experiments, you can choose between our 24-well plate or our 6-well plate
- For small batches, Heidolph™ suggests using the 24-well plate containing 12 wells with 750 microwells each so you will be able to yield up to 9000 uniform spheroids
- You can comfortably carry out monolayer comparative studies in the remaining 12 wells of the same plate
- 6-well plate is suitable for scale-up trials and bigger batches; you can expect a yield of 3364 spheroids per well, thus a total yield of 20,184 spheroids/plate
- The ready to use SP5D is particularly user-friendly: The cultivation does not require any pretreatment or centrifugation steps after seeding your cells
- The media change is also particularly convenient due to simple pipetting, since the height of the microwells was chosen so that the cell clusters are retained
- Platform is compatible with standard automation units
Specifications
No Barcode | |
With Lid | |
Transparent | |
Standard Automation Unit | |
Sterile | |
Round, Conical Bottom (V-well) | |
Plate |
Standard | |
Not Autoclavable | |
Single-use | |
Cycloolefin Copolymer | |
Non-binding | |
Spheroid Cultivation | |
Sterile & PCR Ready |