Learn More
BRAND™ Microcentrifuge Tubes with Bulk Screw Caps
Manufactured from polypropylene. BRAND™ Microcentrifuge Tubes with Bulk Screw Caps include a frosted marking area that provides space for sample identification and other notations. Graduated tubes are sterile, endotoxin-free, non-mutagenic, and non-toxic, as well as DNA, DNase, and RNase-free. Operating temperature range is between –196°C to 121°C.
Brand: BRAND™ 780751
175.27 GBP valid until 2024-12-31
Use promo code "21938" to get your promotional price.
Additional Details : Weight : 0.01000kg
Description
- Manufactured from polypropylene.
- Graduated.
- Includes polypropylene bulk screw caps with silicone seal.
- Frosted marking area provides space for sample identification and other notations.
- Temperature range is between –196°C to 121°C.
- DNA, DNase, and RNase-free
- Sterile, endotoxin-free, non-mutagenic, non-toxic.
Specifications
11 mm | |
Polypropylene | |
1.5 mL | |
Polypropylene | |
47mm | |
–196 to 121°C | |
Yes |
DIN EN 285 | |
Yes | |
Transparent | |
Self-standing, conical bottom | |
500/Pk. | |
Sterile | |
Screw Cap |