missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Kynar Tubing

Product Code. 11733149
Click to view available options
Diameter (Metric) Inner:
12.8 mm
16 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11733149

Brand: Masterflex™ 9510014

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for high-purity applications and corrosive chemical transfer, an inexpensive alternative to fluoropolymer tubing

  • Polyvinylidene fluoride (PVDF) material is kink resistant.
  • Excellent chemical resistance.
  • Odorless, nontoxic and translucent.
  • Resin is FDA-compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements.
    Temperature range: -40 to +260°F (-40 to +127°C).
  • Sterilize with autoclave and gamma irradiation.

Specifications

Certifications/Compliance Resin: ADCF;Non-DEHP;Non-Phthalate;FDA;USP;European Pharmacopoeia;NSF-61;3A;NSF-51
Diameter (Metric) Inner 16 mm
Material Kynar PVDF
Diameter (Metric) Outer 19.2 mm
Overall Length (Metric) 7.6 m
Thickness (Metric) 1.6 mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Sterilization Method Autoclave, Gamma
Color Translucent
Maximum Pressure 120 psi
Max. Operating Temperature (English) 260°F
Max. Operating Temperature (Metric) 126°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.