missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ L-Glutamine (200 mM)
L-Glutamine (200 mM)
Brand: Gibco™ 25030024
6.96 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Code : 50
Additional Details : Weight : 0.10000kg
Description
L-Glutamine is an amino acid that is required for cell culture. L-Glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, and other amino acids, as well as in protein synthesis and glucose production. Unlike most other amino acids, L-glutamine is not stable in solution. The rate at which degradation proceeds is a function of time, temperature, and pH. Gibco™ L-glutamine is a ready-to-use 200 mM stock solution that acts as a cell culture supplement. The optimal concentration is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2–6 mM.We also offer Gibco™ GlutaMAX™ Supplement as a stable alternative to L-glutamine.
Dual-site cGMP Manufacturing and Quality System
Gibco™ L-glutamine is manufactured at a cGMP compliant facility located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard. For supply chain continuity, we offer an identical Gibco™ L-glutamine product made in our Grand Island facility. This facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standards.
Specifications
cGMP, ISO 13485 standard, FDA | |
L-Glutamine (200mM), 100mL, 100X Concentration, Liquid Form, Participates in the Formation of Purine and Pyrimidine Nucleotides, Amino Sugars, Glutathione, L-Glutamate, and Other Amino Acids, L-Glutamine is a Ready-to-Use 200mM Stock Solution | |
Liquid | |
Mammalian Cell Culture | |
For in-vitro diagnostic use |
–5 to –20°C | |
100 X | |
L-Glutamine | |
100 mL |
For In Vitro Diagnostic Use.