missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Analog Fixed-Speed Compact Drive
Masterflex™ L/S™ Analog Fixed-Speed Compact Drive with a rugged, continuous-duty motor is ideal for field use
Brand: Masterflex™ 07533-80
Code : NEW
Additional Details : Weight : 3.78000kg
Description
- Flow Rate is 6 to 2700 mL/min with L/S tubing - flow rate depends on drive rpm, pump head and tubing size
- Rugged, continuous-duty motor is ideal for applications that require full-time duty cycle
- Vary input voltage to change drive speed and reverse input voltage polarity to reverse direction
- Constructed with chemical-resistant epoxy-coated steel motor housing for IP52 rating
- Control drive completely using power source
- Ideal for field use
- Operates on 12 VDC input power
- Wire power from 12 or 24 VDC power source with three-wire, 16-gauge, 30 cm long stripped-end leads
- Drives accept 8 different pump head types: Standard, Easy-Load™, Easy-Load™, II, Easy-Load™, 3, High-Performance, Cartridge, PTFE Tubing, or PTFE-Diaphragm
- Drives that accept only one pump head cannot be used with the High-Performance or PTFE-Tubing pump heads due to insufficient torque
Specifications
2.6 amps | |
Compact 24-VDC Drive | |
34 to 2700 mL/min. | |
Painted Steel | |
Accepts 1 | |
± 5% | |
37 Watts (Motor) |
Fixed Speed | |
(216 x 97 x 117 mm) | |
IP 52 | |
1/20 hp | |
No | |
L/S™ | |
≤ 570 rpm |