missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Computer-Compatible Digital Drive
Use these drives for automated process applications. Masterflex™ L/S™ Computer-Compatible Digital Drives offer analog remote control options and simple programming. Programmable dispense interval lets you set the delay between dispense cycles for convenient, automated dispensing.
£4115.00 - £4150.00
Specifications
Electrical Requirements | 115/230 VAC, 75 w |
---|---|
Includes | 6 ft. (1.8-m) line cord with IEC 320/CEE22 socket |
Overall Height (Metric) | 21.5 cm |
Overall Length (Metric) | 25.4 cm |
Overall Width (Metric) | 21.5 cm |
Product Code | Brand | Flow Rate | Speed | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Speed | Price | Quantity & Availability | ||||
15350301
|
Masterflex™
07551-30 |
580 mL/min. | 0.02 to 100 rpm |
£4150.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
15292046
|
Masterflex™
07551-20 |
3400 mL/min. | 600 rpm |
£4115.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
Description
- Interface this digital drive to a PC for automated lab and process applications--or use as a stand-alone dispensing pump
- Programmed calibration ensures dispense and display accuracy: drive stores one calibration value per tubing size
- Program the drive via the simple membrane keypad
- Keypad lock/unlock feature protects settings
- Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction
- Precision digital drive offers a maintenance-free high-accuracy motor and an all-new graphical interface that makes setup and operation easier than ever
- Flow rate 0.001 to 3400mL/min with L/S tubing
- View pump performance continually
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense
- Menu-driven interface lets you select one of seven languages for programming and operation
- Interface with a PC via RS-232 or USB connection
Specifications
115/230 VAC, 75 w | |
21.5 cm | |
21.5 cm | |
±0.1% |
6 ft. (1.8-m) line cord with IEC 320/CEE22 socket | |
25.4 cm | |
Yes | |
75 w |