missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Process Drive

Product Code. 15604574
Click to view available options
Flow Rate:
0.001 to 580 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15604574

Brand: Masterflex™ 0757545

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Masterflex™ L/S™ Digital Process Drives offer analog remote control options and simple programming, ideal for automated process applications

  • These precision drives offer analog remote control options and simple programming that are ideal for automated process applications
  • Drives feature a programmable dispense interval that is capable of setting the delay between dispense cycles for convenient, automated dispensing
  • Programmed calibration ensures dispense and display accuracy; drive stores one calibration value per tubing size
  • Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings
  • Motor is reversible so tubing can be purged before or after pumping and pump fluid in either direction
  • Flow rate 0.006 to 3400 mL/min with L/S tubing; flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode - continuous run, timed dispense, copy dispense, or volume dispense
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; by Copy (1 to 9,999 dispense cycles), or Time in interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
  • NEMA 4X (IP66) rated housing for washdown applications
  • Designed with powder-coated steel housing that is ideal for manufacturing, pharmaceutical, and biotech applications

Specifications

Amperage 2.2 amps
Control Type Digital Variable Speed
Description Digital Dispensing
Dimensions (L x W x H) (305 x 229 x 235 mm)
Electrical Requirements 90 to 260 VAC
Flow Rate 0.001 to 580 mL/min.
IP Rating IP66
Material Powder-coated Steel
Motor Type 1/10 hp
No. of Pump Heads 4 Accepted
Product Line L/S
Remote Control 0 to 20 mA, 4 to 20 mA, 0 to 10 V, Start/Stop, Direction, and Prime via Contact Closure
Reversible Yes, Motor
Speed Control ±0.1%
Type Digital Process Drive
Wattage 75 Watts (Motor)
Speed 0.02 to 100 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.