missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Easy-Load™ II Pump Head For High-Performance Tubing

Product Code. 11750869
Click to view available options
Flow Rate:
0.06 to 2300 mL/min.
1.7 to 2900 mL/min.
Roller Material:
Cold-rolled Steel
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11750869

Brand: Masterflex™ 7720062

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Masterflex™ L/S Easy-Load II Pump Heads for High-Performance Tubing with automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump

  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Improved occlusion bed geometry lengthens tubing life
  • Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance
  • Model 77201-62 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure
  • Each pump head for high-performance precision pump tubing accepts tubing sizes L/S™ 15, L/S™ 24, L/S™ 35, and L/S™ 36. Achieve flow rates of 1.7 to 2900 mL/min (1 to 600 rpm)

Specifications

Flow Rate 1.7 to 2900 mL/min.
For Use With (Application) For high-performance tubing
Includes Single-channel mounting hardware and a 15 in. length of silicone pump tubing
Model 77200-62
No. of Channels 1
No. of Rollers 4
Occlusion Type Fixed
Overall Depth (Metric) 7 cm
Overall Height (Metric) 12.1 cm
Overall Width (Metric) 12.7 cm
Quantity 1 Each
Roller Material Stainless Steel
Tubing Type L/S 15, L/S 24, L/S 35, L/S 36
Type Easy-Load II Pump Head
Rotor Material Stainless Steel
Speed 1 to 600 rpm
Case Material Polyphenylene Sulfide
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.