missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Fixed-Speed Drive
Masterflex™ L/S™ Fixed-Speed Drive intended for reliable, general transfer and feed applications
Brand: Masterflex™ 07540-30
This item is not returnable.
View return policy
Description
- Economical drives for reliable general transfer and feed applications
- Painted Steel housed construction is IP 22 rated
- Choose from seven speeds based on flow rate or number of heads required
- Economy fixed-speed drives are stackable and ideal for lab, field, or process feed
- Compact drives are ideal for applications where space is limited
- Lighted power switch on the front of the drive indicates when the pump is running
- Compatible with five different pump head types: Standard, Easy-Load™, Easy-Load™ II, Easy-Load™ 3, and Cartridge Pump Heads
- Accepts up to 2 pump heads
Specifications
0.9 amps | |
152 x 134 x 118 mm | |
Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge Pump Heads | |
Painted Steel | |
Fixed |
Fixed Speed | |
1.8 to 140 mL/min. | |
IP 22 | |
2 Pump Heads Accepted | |
30 rpm |