missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ MasterSense™ Drives

Versatile pumps for accurate fluid delivery with an intuitive touch-screen interface

Brand:  Masterflex™ 0752612

 View more versions of this product

Product Code. 17302473

  • £7860.00 / 1 unit
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Powerful, space-efficient drives will accept all L/S pump head and tubing options
  • 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Options for connectivity and control include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level.
  • Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
Specifications

Specifications

±0.1% (0.1 rpm (at 600 rpm))
IP 33
L/S™ MasterSense™ Drive with Profibus and MasterflexLive™, ABS Plastic Housing, 0.1 to 600 rpm; 115/230 VAC
0.006 to 3400 mL/min.
50/60
6 ft. (1.8 m) line cord with IEC 320/CEE22 socket
Reversible 75 watt
Yes
Non-sterile
90/260 VAC
ABS Plastic and Aluminum
Not Autoclavable
Variable-Speed Digital
5 in. (12.7 cm) capacitive TFT/RGB touch screen
Masterflex™ Pump Heads and Tubing
IP 33
Aluminum
260 mm
Digital Variable Speed
Peristaltic Pump
0.1 to 600 rpm
Profibus, MasterflexLive, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers