missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ MasterSense™ Pump Systems
Click to view available options
Flow Rate:
0.08 to 480 mL/min.
0.28 to 1700 mL/min.
External Control:
EtherNet/IP Compatible
Profibus Compatible
Unit Size:
1 unit
Description
- Precise, repeatable performance that is quick and easy to set up and program
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Options for connectivity and control include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
- Three-level user access – gives you the option of controlling who can operate the pump and at what level.
- Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
Specifications
Specifications
| Certifications/Compliance | IP33 |
| Description | L/S™ MasterSense™ Pump, EtherNet/IP™ Network-Compatible with MasterflexLive™, with Easy-Load™ II Pump Head for High-Performance Precision Tubing; 90 to 260 VAC |
| Control Type | Digital Variable Speed |
| Enclosure Rating | IP33 |
| Flow Rate | 0.28 to 1700 mL/min. |
| Motor Speed | 0.1 to 600 rpm |
| Reversible | Yes |
| External Control | EtherNet/IP Compatible |
| For Use With | High-Performance Precision Tubing |
| Includes | Drive, pump head, tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction