missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ MasterSense™ Pump Systems
Complete pump systems for accurate fluid delivery with an intuitive touch-screen interface
£5100.00 - £6880.00
Specifications
Certifications/Compliance | IP 33 |
---|---|
Control Type | Digital Variable Speed |
Enclosure Rating | IP33 |
Motor Speed | 0.1 to 600 rpm |
Reversible | Yes |
Product Code | Brand | Description | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Flow Rate | Price | Quantity & Availability | ||||
17342473
|
Masterflex™
MFLX77920-40 |
L/S™ MasterSense™ Pump, EtherNet/IP™ Network-Compatible with MasterflexLive™, with Easy-Load™ Pump Head for Precision Tubing; 90 to 260 VAC | 0.08 to 480 mL/min. |
£5100.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17352473
|
Masterflex™
7792042 |
L/S™ MasterSense™ Pump, EtherNet/IP™ Network-Compatible with MasterflexLive™, with Easy-Load™ II Pump Head for High-Performance Precision Tubing; 90 to 260 VAC | 0.28 to 1700 mL/min. |
£6880.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17362473
|
Masterflex™
7792050 |
L/S™ MasterSense™ Pump, Profibus Network-Compatible with MasterflexLive™, with Easy-Load™ Pump Head for Precision Tubing; 90 to 260 VAC | 0.08 to 480 mL/min. |
£5160.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17372473
|
Masterflex™
MFLX77920-52 |
L/S™ MasterSense™ Pump, Profibus Network-Compatible with MasterflexLive™, with Easy-Load™ II Pump Head for High-Performance Precision Tubing; 90 to 260 VAC | 0.28 to 1700 mL/min. |
£5240.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Precise, repeatable performance that is quick and easy to set up and program
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Options for connectivity and control include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
- Three-level user access – gives you the option of controlling who can operate the pump and at what level.
- Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
Specifications
IP 33 | |
IP33 | |
Yes | |
Drive, pump head, tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket | |
Digital Variable Speed | |
50/60 |
Digital Variable Speed | |
0.1 to 600 rpm | |
Masterflex™ Pump Heads and Tubing | |
ABS Plastic and Aluminum | |
90/260 VAC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ L/S™ MasterSense™ Pump Systems