missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Multichannel Pump Head for Microbore 2-Stop Tubing
Get low-pulsation synchronous flow in multiple channels without cartridges
£1775.00 - £2245.00
Specifications
Flow Rate | 200 mL/min. |
---|---|
Material | Anodized Aluminum |
No. of Rollers | 6 |
Occlusion Type | Fixed |
Overall Height (English) | 3 in. |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11816302
|
Masterflex™
07534-04 |
L/S 4-channel multichannel pump head for microbore tubing |
£1775.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
11826302
|
Masterflex™
07534-08 |
L/S 8-channel multichannel pump head for microbore tubing |
£2245.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Description
- Flow range 0.045 to 2300 mL/min per channel— flow rate depends on drive rpm and tubing size
- Stainless steel (SS) rotor / roller for greater durability and chemical resistance
- Stackable two-, four-, or eight-channel heads for up to 24 channels
- Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
- Six roller heads deliver low-pulsation flow
Specifications
200 mL/min. | |
6 | |
3 in. | |
4.5 in. | |
Stainless Steel | |
Microbore two-stop tube sets; 0.19 to 2.79 mm ID | |
0.02 to 600 rpm |
Anodized Aluminum | |
Fixed | |
76 mm | |
114 mm | |
Stopped Tubing | |
Stainless Steel |