missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Peroxide-Cured Silicone Precision Pump Tubing
missing translation for 'orderingAttributeHoverText'
Tubing Size:
13
14
16
17
18
25
missing translation for 'unitSize'
7.5m
Each
Description
Excellent biocompatibility for a wide range of applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Order Info
Sold in 7.6m (25 ft.) lengths
Specifications
Specifications
| Certifications/Compliance | USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.03 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.51 in. |
| Diameter (Metric) Outer | 13 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 760 cm |
| For Use With (Application) | Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction