missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Platinum-Cured Silicone High-Performance Precision Tubing

Product Code. 11700999
Click to view available options
Tubing Size:
36
Unit Size:
7.6m
This item is not returnable. View return policy

Product Code. 11700999

Brand: Masterflex™ 9641036

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone High-Performance Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.

  • Manufactured to extremely close tolerances that match L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life
  • Factory-tested and optically inspected to provide the best performance from your peristaltic pump
  • Features a thicker wall compared to our Precision pump tubing, making it the best choice for applications involving pressure, suction lift and viscous fluids
  • Fewer potential leachables
  • Excellent biocompatibility
  • Odorless and nontoxic, with no taste imparted to transported fluids
  • Resistant to fungus growth, weather, ozone, corona and radiation
  • Smoother surface than peroxide-cured silicone for reduced protein binding
  • Excellent heat resistance, low compression set, odorless, nontoxic
  • Translucent

Specifications

Autoclavable Autoclavable
Material Platinum-cured Silicone
Overall Length (Metric) 750 cm
For Use With (Application) For pharmaceutical, biotech, peristaltic pumping, and food applications
Min. Operating Temperature (Metric) -50°C
Tubing Size 36
Flow Rate 4.8 to 2900mL/min.
Hose Barb 3/8in.
Height (Metric) 8.3 m
Color Translucent
Maximum Pressure 20 psi
Max. Operating Temperature (Metric) 230°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.