missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Portable Sampling Pump
Masterflex™ L/S™ Portable Sampling Pump is portable and versatile making it ideal for field applications
Brand: Masterflex™ 07571-02
2854.95 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Features a single-turn potentiometer for speed control, ON indicator, and three-position power/reversing switch
- Reversible flow and prime/purge function
- Includes a Masterflex™ L/S™ Easy-Load pump head
- Also accepts Masterflex™ L/S™ Standard pump heads (order separately)
- Floats up to 30 minutes if dropped in water when case is closed and latched
- IP54-rated control panel protects against inclement weather and splashing water
- Rechargeable battery - ideal for field applications
Specifications
Fluid Transfer, Field Work | |
Application Dependent | |
120 to 1100 mL/min. |
IP54-rated Control Panel | |
Portable |