missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Pump head for precision tubing PPS housing stainless steel rotor

Ideal for fluid transfer applications requiring high accuracy and repeatability

Brand:  Masterflex™ 07013-52

Code : XX

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11870060

  • £496.00 / Each
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

  • Standard heads are precision molded to accommodate a single size of tubing
  • The pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Stack up to four heads depending on drive recommendations
  • The rotor is constructed of stainless steel (SS) for enhanced durability
Specifications

Specifications

Standard pump head for L/S 13 tubing, PPS housing/SS rotor.
29 ft.
Polyphenylene Sulfide
3
3 in.
2.5 in.
3 in.
Stainless Steel
Volume Per Revolution With L/S 13 Tubing (mL): 0.06 mL
0.02 to 600 rpm
36 mL/min.
8.8 m
1
Fixed
77 mm
64 mm
77 mm
13
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers