missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Variable-Speed Air-Powered Drive with Easy-Load™ II Pump Head

Masterflex™ L/S™ Variable-Speed Air-Powered Drive with Easy-Load™ II Pump Head for use when electrical power is unsafe or unavailable

Brand:  Masterflex™ 77931-10

Product Code. 11731439

  • £3195.00 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Use where electrical power is unsafe or unavailable
  • Flow range 3.6 to 3400 mL/min - flow rate depends on drive rpm, tubing head, and tubing size
  • Easily vary speed by adjusting air pressure with regulator
  • Rugged 3/4 hp air motor requires little maintenance and generates less heat than an electric motor
  • Careful grounding to protect from static electricity is vital for safe operation. Drive runs on 3 to 25 cfm air input at 20 to 100 psi
  • Air-powered drive is ATEX Zone 2 approved; rated to EEX II 3 G c IIC T6 —drive only, pump head is not ATEX approved
  • IP 44 rated painted steel housing protects from gentle spray
  • Flow range 170 to 1700 mL/min with L/S tubing
  • Includes:
    • Air-Powered Drive (07569-00)
    • Easy-Load™ II Pump Head (77200-62)
    • 10-ft C-Flex™ L/S 24 Tubing
    • Air/Speed Regulator
    • μm Air Filter
    • Automatic Lubricator
    • Pressure Gauge (0 to 30 psi)
    • Muffler
Specifications

Specifications

3.6 to 3400 mL/min.
36.73 cm
L/S™ Variable-Speed Air-Powered Drive (07569-00)
IP44
22.38 cm
For use where electrical power is unsafe or unavailable
12.22 cm
6.9 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers