missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory Low Chair

Antimicrobial laboratory low chair is an ergonomically designed seat with a back.

Brand:  Techsit™ TS8320S/ST

Encompass_Preferred

 View more versions of this product

Product Code. 16503934

  • £442.89 / Each
Estimated Shipment: 21-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Vinyl low chair on casters
  • Antimicrobial Vinyl that is easy to clean
  • Fully adjustable seat height, back height, and back rake
  • Ergonomically designed and contoured seat and back
  • Cleanroom Class 7 suitable
Specifications

Specifications

Ergonomic
Yes
Vinyl
Steel
Vinyl
410 to 480 mm
Casters
490 mm
Yes
Yes
Laboratory Seat
Not Autoclavable
Sapphire Blue
No
Gas Lift
Desk Height
5 Year
16 kg
No
Yes
Yes
150 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers