missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory Saddle Seat
Laboratory saddle seat on casters is constructed of antimicrobial vinyl.
Brand: Techsit™ TS8350B
This item is not returnable.
View return policy
Description
- Vinyl saddle stool on casters
- Easy-to-clean antimicrobial vinyl
- Fully adjustable seat height and seat tilt
- Ceanroom Class 7 suitable
Specifications
Yes | |
Vinyl | |
Steel | |
420 to 530 mm | |
Vinyl | |
Castor | |
350 mm | |
No | |
Yes | |
Saddle Seat |
Black | |
No | |
Gas Lift | |
Stool | |
5 Year | |
10 kg | |
No | |
No | |
Yes | |
150 kg |