missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory PU High Chair
Laboratory high chair in durable Black PU with adjustable foot ring on Glides
Brand: Techsit™ TS8331
Code : Z4
Additional Details : Weight : 16.00000kg
Description
- PU high chair with adjustable foot ring on Glides
- Hard wearing, Easy clean PU seat and back
- Fully adjustable seat height, back height and back rake
- Ergonomically designed and contoured seat and back
- 5 year guarantee
- 150 kg weight capacity
- Cleanroom Class 5 suitable
Specifications
490 mm | |
Footring | |
High-form Chair | |
150 kg | |
None | |
Black |
Yes | |
590 to 830 mm | |
450 mm | |
410 to 480 mm | |
420 mm | |
Polyurethane |